Skip Content

 
SOLO

Backpack Sprayer

Backpack Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Backpack Sprayer 
  • Tank Material HDPE 
  • Hose Length 48" 
Application
Please Select
Tank Capacity
Please Select
In Tank Filter
Please Select
Fill Opening Size
Please Select
Pressure Release
Please Select
Wand Material
Please Select
Nozzle Type
Please Select
Nozzle Material
Please Select
Pressure Range
Please Select
Wand Length
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Application
Tank Capacity
In Tank Filter
Fill Opening Size
Pressure Release
Wand Material
Nozzle Type
Nozzle Material
Pressure Range
Wand Length
Price
Qty
Please use Qty box to add item(s) to cart.
473P
Herbicides, Pesticides, Fertilizers
3 gal.
Polypropylene
Adjustable Cone, Fan
Polypropylene

$122.60 / each

Enter location to check availability
Catalog Page #  1272 

Price $122.60 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Herbicides, Pesticides, Fertilizers
  • Tank Capacity 3 gal.
  • Tank Material HDPE
  • Hose Length 48"
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material Polypropylene
473D
Lawn and Garden
3 gal.
Yes
4"
Yes
Polypropylene
Adjustable Cone, Fan
Polypropylene
60 psi

$117.65 / each

Enter location to check availability
Catalog Page #  1272 

Price $117.65 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 3 gal.
  • Tank Material HDPE
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable Cone, Fan
  • Nozzle Material Polypropylene
  • Pressure Range 60 psi
475-B
Lawn and Garden
4 gal.
4-1/4"
POLYPROPYLENE
Adjustable, Flat Fan, Jet Stream, and Hollow Cone
POLYPROPYLENE
90 psi
28"

$150.25 / each

Enter location to check availability
Catalog Page #  1272 

Price $150.25 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material HDPE
  • Hose Length 48"
  • Fill Opening Size 4-1/4"
  • Wand Material POLYPROPYLENE
  • Nozzle Type Adjustable, Flat Fan, Jet Stream, and Hollow Cone
  • Nozzle Material POLYPROPYLENE
  • Pressure Range 90 psi
  • Wand Length 28"
425
Lawn and Garden
4 gal.
Yes
4-1/4"
Polyproylene
Adjustable, Flat Fan, Jet Stream, and Hollow Cone
Polyproylene
90 psi
28"

$153.75 / each

Enter location to check availability
Catalog Page #  1273 

Price $153.75 / each

Technical Specs

  • Item Backpack Sprayer
  • Application Lawn and Garden
  • Tank Capacity 4 gal.
  • Tank Material HDPE
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4-1/4"
  • Wand Material Polyproylene
  • Nozzle Type Adjustable, Flat Fan, Jet Stream, and Hollow Cone
  • Nozzle Material Polyproylene
  • Pressure Range 90 psi
  • Wand Length 28"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More