ST
SOLO

Backpack Sprayer, HDPE Tank Material, 4 gal., 60 psi Max Sprayer Pressure

  • Item # 53UE04
  • My Part #
  • Mfr. Model # 315-A
  • Catalog Page # 1000
  • UNSPSC # 21101801
Backpack Sprayer, HDPE Tank Material, 4 gal., 60 psi Max Sprayer Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SOLO CLEANLine 315-A Backpack Sprayer comes equipped with Viton® seals and o-rings for use with applying acidic liquids and solutions that contain oil or harsh solvents. Heavy-duty (HDPE) tank resists corrosion and UV rays. This lightweight tank with large opening is easy to carry with padded carrying straps, easy to fill, and quickly adjust with tabs. Features integrated wand with flat spray nozzle; allowing greater spray distance. Efficient piston pump has 4-stage pressure regulator. Has lock-on/Lock-off shut-off valve.

View More

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Cleaning,Degreasing,Garden,Janitorial,Lawn,Sanitation
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Pressure Release No
  • Tank Material HDPE
  • In Tank Filter Yes
  • Hose Length 48"
  • Fill Opening Size 4-1/2"
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle No
  • Sprayer Nozzle Material Plastic
  • Max Sprayer Pressure 60 psi
  • Wand Length 20"
  • Features Translucent Bottle Large 4" Tank Opening, Four Position Pressure Regulator
  • Hose Material Reinforced PVC
  • Includes Wand, Pump Handle
  • Seal/Gasket Material Viton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.