Skip Content

ST
SOLO

Backpack Mist Blower, 3 Gal.

  • Item # 11K167
  • My Part #
  • Mfr. Model # 451
  • Catalog Page # 1041
  • UNSPSC # 21101801
Backpack Mist Blower, 3 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $868.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Mister Blower
  • Power Source Two Cycle 66.5 cc Gasoline Engine
  • Tank Capacity 3 gal.
  • Tank Material HDPE
  • Hose Length 43"
  • Hose Material Heavy Duty Polyethylene Black with UV Inhibitor
  • Wand Length 23-1/2"
  • Wand Material Poly
  • Application Herbicides, Pesticides, Fertilizers
  • Features Flow control for easy conversion to air blower mode. Extra large polymer impeller produces high air volume at a lower RPM, reducing fuel consumption and noise level. Large translucent fuel tank for extended run times. Padded backrest with anti-vibe mounts reduces user fatigue. Pistol-grip handle with "cruise control" for reduced finger fatigue. Features electronic ignition, anti-vibe system and padded backrest.
  • Includes (2) Nylon Adjustable Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.