Skip Content
NC
SOLO

14" Wet/Dry Cut-Off Saw, 9300 Max. RPM, 5.4 HP, 2-Stroke Engine Motor Type

  • Item # 33HE25
  • My Part #
  • Mfr. Model # 881-14
  • Catalog Page # 737
  • UNSPSC # 27112709
Cut-Off Saw,Wet/Dry Cut,14 in. Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Saws features an "Intelligent" diaphragm carburetor for electronic choke adjustment. Includes decompression valve, 1-touch stop, air filter cleaning knob, and semi-automatic belt adjustment. Low-wear Poly V-belt for better traction.

View More

Technical Specs

  • Item Cut-Off Saw
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 5"
  • Max. RPM 9300
  • HP 5.4
  • Motor Type 2-Stroke Engine
  • Engine Displacement 81cc
  • Engine Brand Solo
  • Fuel Tank Capacity 30.4 oz.
  • Tool Weight 23.2 lb.
  • Length 30"
  • Width 10-1/2"
  • Height 16"
  • Application Concrete, Steel, Asphalt, Stone, Castings
  • Features Intelligent Lubrication, Self-Cleaning Air Filter, Long Operational Service Life
  • Includes Coated Cylinder, (2) Ring Piston
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.