Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SOLO

Handheld Concrete Saw, 12" Blade Dia., 4" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.4 HP

  • Item # 33HE22
  • My Part #
  • Mfr. Model # 880-12
  • Catalog Page # N/A
  • UNSPSC # 27112709
Handheld Concrete Saw, 12" Blade Dia., 4" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $982.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.49 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Saws features an "Intelligent" diaphragm carburetor for electronic choke adjustment. Includes decompression valve, 1-touch stop, air filter cleaning knob, and semi-automatic belt adjustment. Low-wear Poly V-belt for better traction.

View More

Technical Specs

  • Item - Handheld Concrete Saws Handheld Concrete Saw
  • Blade Dia. 12"
  • Depth of Cut 4"
  • Motor Type 2-Stroke Engine
  • Cutting Type Wet/Dry
  • HP 5.4
  • Corded/Cordless Cordless
  • Primary Application - Handheld Concrete Saws Brick, Cinderblock
  • Arbor Size 1"
  • Max. RPM 9300
  • Engine Displacement 81cc
  • Engine Brand Solo
  • Fuel Tank Capacity 30.4 oz.
  • Tool Weight 22.3 lb.
  • Length 29"
  • Width 10-1/2"
  • Height 16"
  • Application Concrete, Steel, Asphalt, Stone, Castings
  • Features Self-Cleaning Air Filter, Long Operational Service Life
  • Includes Coated Cylinder, (2) Ring Piston
  • Item Power Cutter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.