Skip Content

TP
SOLITAIRE

Electronic Lock,Satin Chrome

  • Item # 31NG53
  • My Part #
  • Mfr. Model # 8515021KLL2-626
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electronic Lock,Satin Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,086.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Solitaire™ electronic keyless lock by KABA® is sleek, simple, and reliable. Suitable for small to very largest hotels. Uniquely designed to operate with a keycard in a swipe motion. Each lock maintains an audit trail to create user accountability. High security, tamperproof design includes 1" solid deadbolt and emergency access (emergency keycard, mechanical key, and electronic override). Low maintenance, batteries last approximately 2 to 3 years. Low battery indicator. Wear-resistant construction and finish.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Store Room with Key Override
  • Access Method Magnetic Strip
  • Mounting Style Cylindrical
  • Lock Material Solid Cast
  • Finish Satin Chrome
  • Series 850L
  • Handle Type Lever
  • Door Thickness 1-3/8" to 2-1/2"
  • Key Override Options Kaba Conventional Cylinder
  • Hand Left or Left Hand Reverse
  • Outside Height 11"
  • Outside Width 8"
  • Outside Depth 3"
  • Inside Height 11"
  • Inside Width 4"
  • Inside Depth 3"
  • Latch Length 1/2"
  • Latch Front Size 2-3/4"
  • Backset 2-3/4"
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 200
  • Max. Proximity Range At Lock
  • ADA Compliant Yes
  • Standards ANSI A156.13
  • Weather Resistant No
  • For Use With Kaba Conventional Cylinder
  • Includes Installation Screws
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.