Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOLER & PALAU

Energy Recovery Ventilator, 115V, 600 CFM

  • Item# 12K690
  • Mfr. Model# TRC500-115
  • Catalog Page# N/A
  • UNSPSC# 40101502
Energy Recovery Ventilator,115V,600 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,382.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Energy Recovery Ventilator
  • Type Static Plate
  • Blower Wheel Dia. (In.) 7
  • CFM @ 0.125-In. SP 660
  • CFM @ 0.250-In. SP 540
  • CFM @ 0.375-In. SP 520
  • CFM @ 0.500-In. SP 500
  • CFM @ 0.625-In. SP 450
  • CFM @ 0.750-In. SP 415
  • CFM @ 0.875-In. SP 380
  • CFM @ 1.000-In. SP 338
  • Total Effectiveness (%) @ 0.125-In. SP 73 @ 450 CFM 77 @ 338 CFM
  • Total Effectiveness (%) @ 0.250-In. SP 66 @ 450 CFM 71 @ 338 CFM
  • Total Effectiveness (%) @ 0.375-In. SP 56 @ 450 CFM 61 @ 338 CFM
  • Max. Inlet Temp. (Deg. F) 122
  • Voltage 115
  • Hz 60
  • Phase 1
  • Motor HP .6
  • Motor RPM 1625
  • Motor Type PSC
  • Speed Controllable No
  • Housing Height (In.) 33-7/8
  • Housing Width (In.) 46-1/4
  • Housing Length (In.) 16-3/8
  • Indoor Air Intake Height (In.) 8
  • Indoor Air Intake Width (In.) 12
  • Indoor Air Discharge Height (In.) 8
  • Indoor Air Discharge Width (In.) 12
  • Outdoor Air Intake Height (In.) 8
  • Outdoor Air Intake Width (In.) 12
  • Outdoor Air Discharge Height (In.) 8
  • Outdoor Air Discharge Width (In.) 12
  • Mounting Location Vertical or Horizontal
  • Housing Material Galvanized Steel
  • Energy Recovery Wheel Static Plate Core
  • Agency Compliance UL, AHRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.