Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOLER & PALAU

Thermoplastic Duct Fan Exhaust Kit, Fits Duct Dia. 4", Voltage 120

  • Item# 6XAT1
  • Mfr. Model# KIT-TD100XF
  • Catalog Page# 3688
  • UNSPSC# 40101604
Thermoplastic Duct Fan Exhaust Kit, Fits Duct Dia. 4", Voltage 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $319.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.2 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

S&P single grille remote-mount bath fan kit features an off-white thermoplastic housing that blends with any decor. Kit includes exhaust fan, vent light with lamp, grille, and integral mounting bracket. Designed for max. airflow and quiet operation.

View More

Technical Specs

  • Item Duct Fan Exhaust Kit
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120
  • Max. Amps 0.275
  • Max. Wattage 33
  • Number of Speeds 1
  • Housing Dia. 5-7/16"
  • Length 5-7/16"
  • CFM @ 0.000-In. SP 135/100
  • CFM @ 0.100-In. SP 122/83
  • CFM @ 0.125-In. SP 113/77
  • CFM @ 0.200-In. SP 96/61
  • CFM @ 0.250-In. SP 90/48
  • CFM @ 0.375-In. SP 53
  • CFM @ 0.400-In. SP 43
  • CFM @ 0.450-In. SP 36
  • Max. Inlet Temp. 104 Degrees F
  • Inlet and Outlet Dia. 4"
  • Hz 60
  • Phase 1
  • Motor RPM 2096
  • Motor Enclosure Totally Enclosed
  • Bearing Type Ball
  • Width 5-7/16"
  • Height 7-3/8"
  • Flange Width 1-1/4"
  • Speed Control Yes
  • Housing Finish Off White
  • Mounting Position Horizontal or Vertical
  • Standards UL, HVI, AMCA
  • Includes Mounting Bracket and Fluorescent Light Grille
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.