Skip Content

ST
SOLER & PALAU

Dryer Booster Duct Fan,115V,9-1/2 Dia.

  • Item # 6XAR4
  • My Part #
  • Mfr. Model # PV-100XPS
  • Catalog Page # 3011
  • UNSPSC # 40101604
Dryer Booster Duct Fan,115V,9-1/2 Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.9 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features totally enclosed motor with class F insulation and backward inclined wheel to overcome extreme pressure in tough installations. Has attached pressure switch. Use where dryer duct runs exceed 25 ft. equivalent. Includes mounting bracket.

View More

Technical Specs

  • Item Dryer Booster Duct Fan
  • Voltage 115VAC
  • Housing Dia. 9-1/2"
  • Housing Height 7-5/8"
  • Duct Dia. 4"
  • Inlet Dia. 4"
  • Hz 60
  • Max. Amps 0.7
  • Watts 84
  • Motor RPM 2880
  • CFM @ 0.000-In. SP 153
  • CFM @ 0.200-In. SP 130
  • CFM @ 0.400-In. SP 114
  • CFM @ 0.600-In. SP 97
  • CFM @ 0.800-In. SP 84
  • CFM @ 1.000-In. SP 80
  • CFM @ 1.500-In. SP 34
  • Wheel Type Backward Inclined
  • Includes Mounting Bracket And Attached Pressure Switch
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.