Skip Content

TP
SOLBERG

2 psi Liquid Separator

  • Item # 38XT78
  • My Part #
  • Mfr. Model # STS-125C
  • Catalog Page # 2644
  • UNSPSC # 40161511
Liquid Separator,1-1/4" NPT,2 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $755.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Separate liquid, debris, and sludge from the air stream to protect pump from damage; integrated float ball cuts off airflow when the liquid level reaches max. capacity. Use with regenerative blowers in food packaging, soil remediation, and metalchip processing applications, as well as with vacuum pumps and systems.

• See-through drop bucket allows easy maintenance checks
• Manual drain type
• Cast-aluminum head

View More

Technical Specs

  • Item Liquid Separator
  • Pipe Size 1-1/4" NPT
  • Max. Flow 60 cfm
  • Max. Pressure 2 psi
  • Max. Temp. 220 Degrees F
  • Bowl Size 51 oz.
  • Bowl Material Polycarbonate
  • Drain Port Size 1/4" NPT
  • Drain Type Manual
  • Filter Media Stainless Steel
  • Housing Material Aluminum
  • Overall Height 13-5/8""
  • Overall Width 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.