Skip Content

TP
SOLBERG

180 lb. Silencer Frame; HP Range: 10 to 30

  • Item # 45FE44
  • My Part #
  • Mfr. Model # BBF0001005
  • Catalog Page # N/A
  • UNSPSC # 27131609
Silencer Frame,180 lb.,10 to 30 HP Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,926.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 203.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Silencer Frame
  • Inlet Port Size 3"
  • Outlet Port Size 3"
  • CFM Rating 300
  • HP Range 10 to 30
  • Sheave Size @ 1800 RPM 5 HP, No Min. to 6.9" Max., 7.5 HP, No Min. to 8" Max., 10 HP, No Min. to 8" Max., 15 HP, No Min. to 8" Max., 20 HP, 5" Min. to 8" Max., 25 HP, 6.3" Min. to 8" Max., 30 HP, 7.5" Min. to 8" Max.
  • Sheave Size @ 3600 RPM Not Applicable
  • Relief Valve Port Size 2"
  • Material Carbon Steel
  • Finish Enamel
  • Overall Height 30"
  • Overall Width 32-1/4"
  • Overall Depth 38"
  • Weight 180 lb.
  • For Use With Mfr. No. 2EPT2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.