C3
SOLARTECH POWER

Connector, Contact Material: Copper, Male and Female, Wire Size: 12AWG, 15 ft Long

  • Item # 26KH83
  • My Part #
  • Mfr. Model # CBL-MC4-15
  • Catalog Page # N/A
  • UNSPSC # 60104701
Connector, Contact Material: Copper, Male and Female, Wire Size: 12AWG, 15 ft Long close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Solar Panels and Accessories~Solar Connectors


$71.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Each connector is used for joining larger systems of solar panels.

View More

Technical Specs

  • Item Connector
  • Amps 20 A
  • Wire Size 12AWG, 15 ft Long
  • Male/Female Male and Female
  • Connection MC4
  • Contact Material Copper
  • Housing Material Plastic
  • Housing Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products