Skip Content

DV
SOLARTECH POWER

Aluminum Solar Panel Mount, Includes Bracket, U-Bolt Bracket, U-Clamp, Bolts, Washers

  • Item # 26KH70
  • My Part #
  • Mfr. Model # RAC-M510
  • Catalog Page # N/A
  • UNSPSC # 60104701
Aluminum Solar Panel Mount, Includes Bracket, U-Bolt Bracket, U-Clamp, Bolts, Washers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Single module side of pole mount for 2" pole.

View More

Technical Specs

  • Item Solar Panel Mount
  • For Use With Solar Mounting Systems
  • Height 15.00"
  • Width 5.00"
  • Depth 4.00"
  • Weight 1.00 lb.
  • Includes Bracket, U-Bolt Bracket, U-Clamp, Bolts, Washers
  • Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products