Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SOLARTECH POWER

36-Cell Polycrystalline Solar Panel, 17.9VDC, 4.84A

  • Item # 26KH13
  • My Part #
  • Mfr. Model # SPM085P-TS-F
  • Catalog Page # N/A
  • UNSPSC # 60104701
36-Cell Polycrystalline Solar Panel, 17.9VDC, 4.84A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $343.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.08 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.

View More

Technical Specs

  • Item Solar Panel
  • Cell Type Polycrystalline
  • Nominal Output Power 85W
  • Number of Cells 36
  • Panel Max. Power Point Voltage 17.9VDC
  • Panel Max. Power Point Current 4.84A
  • Power Tolerance -5% to +5%
  • Module Efficiency 12.5%
  • Open Circuit Voltage 21.9VDC
  • Short Circuit Current 5.17A
  • Max. System Voltage 1000VDC (TUV)/600VDC (UL)
  • Cable Length No Cable
  • Connector Drop In
  • Frame Yes
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Weight 19.80 lb.
  • Height 39-15/16"
  • Width 26-5/16"
  • Depth 1-3/8"
  • Standards UL 1703, ETL C1D2
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.