Skip Content

DV
SOLARTECH POWER

36-Cell Polycrystalline Solar Panel, 17.3VDC, 4.70A

  • Item # 26KH12
  • My Part #
  • Mfr. Model # SPM080P-MF
  • Catalog Page # N/A
  • UNSPSC # 60104701
Solar Panel,80W,Polycrystalline close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.

View More

Technical Specs

  • Item Solar Panel
  • Cell Type Polycrystalline
  • Nominal Output Power 80W
  • Number of Cells 36
  • Panel Max. Power Point Voltage 17.3VDC
  • Panel Max. Power Point Current 4.70A
  • Power Tolerance -5% to +5%
  • Module Efficiency 12.7%
  • Open Circuit Voltage 21.9VDC
  • Short Circuit Current 5.10A
  • Max. System Voltage 1000VDC (TUV)/600VDC (UL)
  • Cable Length No Cable
  • Connector Drop In
  • Frame Yes
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Weight 17.60 lb.
  • Height 47-1/4"
  • Width 20-3/4"
  • Depth 1-3/8"
  • Standards UL 1703, ETL C1D2
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Related Products