DV
SOLARTECH POWER

36-Cell Polycrystalline Solar Panel, 17.3VDC, 2.35A

  • Item # 26KG85
  • My Part #
  • Mfr. Model # SPM040P-N
  • Catalog Page # N/A
  • UNSPSC # 60104701
36-Cell Polycrystalline Solar Panel, 17.3VDC, 2.35A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.

View More

Technical Specs

  • Item Solar Panel
  • Cell Type Polycrystalline
  • Nominal Output Power 40W
  • Number of Cells 36
  • Panel Max. Power Point Voltage 17.3VDC
  • Panel Max. Power Point Current 2.35A
  • Power Tolerance -5% to +5%
  • Module Efficiency 11.2%
  • Open Circuit Voltage 21.8VDC
  • Short Circuit Current 2.57A
  • Max. System Voltage 1000VDC (TUV)/600VDC (UL)
  • Cable Length 3 ft.
  • Connector MC4
  • Frame Yes
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Weight 11.01 lb.
  • Height 26-1/4"
  • Width 21-1/8"
  • Depth 1-3/8"
  • Standards UL 1703, ETL C1D2
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products