Skip Content

 
SOLAIRA

Electric Infrared Heater

Electric Infrared Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor 
  • Item Electric Infrared Heater 
  • Beam Pattern 50 Degrees 
  • Housing Material 6061 Aircraft Aluminum 
  • Element Type Quartz Lamp, Red 
  • Radiant Efficiency 92% 
Voltage
Please Select
Watts
Please Select
Number of Lamps
Please Select
Length
Please Select
BtuH Output
Please Select
Amps @ 1 Phase
Please Select
Height
Please Select
Width
Please Select
Mounting Type
Please Select

Your Filters:

Clear All
SG_Brand
  • SOLAIRA 
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Number of Lamps
Length
BtuH Output
Amps @ 1 Phase
Height
Width
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
SCOSY15120W
120
1500
1
15-1/2"
5120
12.5
4"
6"
Wall

$496.75 / each

Enter location to check availability
Catalog Page #  3840 

Price $496.75 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • Length 15-1/2"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 4"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSY15120B
120
1500
1
15-1/2"
5120
12.5
4"
6"
Wall

$496.75 / each

Enter location to check availability
Catalog Page #  3840 

Price $496.75 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • Length 15-1/2"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 4"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SALPHA15120S
120
1500
1
16"
5120
12.5
9"
9"
Wall/Ceiling Suspended

$526.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $526.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • Length 16"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
SCOSYXL15120w
120
1500
1
22"
5120
12.5
5"
6"
Wall

$619.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $619.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSYXL15120b
120
1500
1
22"
5120
12.5
5"
6"
Wall

$658.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $658.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 120
  • Watts 1500
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSY15240B
240
1500
1
15-1/2"
5120
12.5
4"
6"
Wall

$526.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $526.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 1500
  • Number of Lamps 1
  • Length 15-1/2"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 4"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSY15240W
240
1500
1
15-1/2"
5120
6.25
4"
6"
Wall

$526.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $526.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 1500
  • Number of Lamps 1
  • Length 15-1/2"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 6.25
  • Height 4"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SALPHA15240S
240
1500
1
16"
5120
6.25
9"
9"
Wall/Ceiling Suspended

$607.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $607.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 1500
  • Number of Lamps 1
  • Length 16"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 6.25
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
SCOSYXL15240w
240
1500
1
22"
5120
6.24
5"
6"
Wall

$664.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $664.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 1500
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 6.24
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSYXL15240b
240
1500
1
22"
5120
6.25
5"
6"
Wall

$706.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $706.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 1500
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 5120
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 6.25
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SALPHA20240S
240
2000
1
16"
6824
8.33
9"
9"
Wall/Ceiling Suspended

$615.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $615.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 2000
  • Number of Lamps 1
  • Length 16"
  • BtuH Output 6824
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 8.33
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
SCOSYXL20240w
240
2000
1
22"
6824
8.33
5"
6"
Wall

$710.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $710.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 2000
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 6824
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 8.33
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SCOSYXL20240b
240
2000
1
22"
6824
8.33
5"
6"
Wall

$710.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $710.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 2000
  • Number of Lamps 1
  • Length 22"
  • BtuH Output 6824
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 8.33
  • Height 5"
  • Width 6"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall
  • Radiant Efficiency 92%
SALPHAH2-30240S
240
3000
2
32"
10,236
12.5
9"
9"
Wall/Ceiling Suspended

$833.50 / each

Enter location to check availability
Catalog Page #  3840 

Price $833.50 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 3000
  • Number of Lamps 2
  • Length 32"
  • BtuH Output 10,236
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 12.5
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
SALPOSTH2-40240S
240
4000
2
32"
13,648
16.66
84"
9"
Heater/Post, Fixed Floor

$1,821.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $1,821.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 4000
  • Number of Lamps 2
  • Length 32"
  • BtuH Output 13,648
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 16.66
  • Height 84"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Heater/Post, Fixed Floor
  • Radiant Efficiency 92%
SALPHAH2-40240S
240
4000
2
32"
13,648
16.66
9"
9"
Wall/Ceiling Suspended

$915.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $915.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 4000
  • Number of Lamps 2
  • Length 32"
  • BtuH Output 13,648
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 16.66
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
SALPHAH2-60240S
240
6000
3
48"
20,472
25
9"
9"
Wall/Ceiling Suspended

$1,549.00 / each

Enter location to check availability
Catalog Page #  3840 

Price $1,549.00 / each

Technical Specs

  • Indoor/Outdoor Indoor/Outdoor
  • Item Electric Infrared Heater
  • Voltage 240
  • Watts 6000
  • Number of Lamps 3
  • Length 48"
  • BtuH Output 20,472
  • Beam Pattern 50 Degrees
  • Housing Material 6061 Aircraft Aluminum
  • Amps @ 1 Phase 25
  • Height 9"
  • Width 9"
  • Element Type Quartz Lamp, Red
  • Mounting Type Wall/Ceiling Suspended
  • Radiant Efficiency 92%
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More