Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOLAIRA

Electric Infrared Heater, Indoor/Outdoor, Heater/Post, Fixed Floor, Voltage 240, Watts 3000

  • Item# 11Z940
  • Mfr. Model# SALPOSTH2-30240S
  • Catalog Page# 3840
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor/Outdoor, Heater/Post, Fixed Floor, Voltage 240, Watts 3000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,734.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

92% energy conversion with no CO2 or NOx emission. Indoor/outdoor rated for wet or dry conditions. Infrared technology warms people and objects, not the air, and is not affected by wind or draft. The sleek design fits into any decor. Controllable, directional heat is great for patios, outdoor waiting areas, valet and concierge stations, gate houses, driving ranges, and shipping areas. Modular design lets engineers adjust heating loads as needed. Mounting hardware is stainless steel. Safety grilles are included and lamps are installed.

View More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Element Type Quartz Lamp, Red
  • Radiant Efficiency 92%
  • Mounting Type Heater/Post, Fixed Floor
  • Watts 3000
  • BtuH Output 10,236
  • Voltage 240
  • Amps @ 1 Phase 12.5
  • Beam Pattern 50 Degrees
  • Number of Lamps 2
  • Infrared Electromagnetic Wave Type Short Wave
  • Height 84"
  • Width 9"
  • Length 32"
  • Housing Material 6061 Aircraft Aluminum
  • Phase 1
  • Finish Silver Epoxy Powder Coated
  • Cord Length 6 ft.
  • Cord Type UL Outdoor Approved
  • Standards cCSAus to UL2021, 1278
  • Includes Mounting Hardware, Safety Grills, Warm Glow Emitters
  • Heat Pattern Coverage @ Floor (10 Ft.) 10 x 15
  • Watts Delivered/Sq.-Ft. 12 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.