Skip Content

 
SOLAIRA

SOLAIRA Analog Variable Heat Controls

SOLAIRA Analog Variable Heat Controls close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Heater Voltage 120/240VAC 
  • Mounting Type Surface 
  • Material Steel 
  • Control Volts 24 
  • Item Analog Variable Heat Control 
  • For Use With All Solaira Alpha, XL, Cosy and Riviera Series 
Max. Operating Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • SOLAIRA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Max. Operating Amps
Price
Qty
Please use Qty box to add item(s) to cart.
SHP182150SOL
150

$1,639.00 / each

Enter location to check availability
Catalog Page #  3142 

Price $1,639.00 / each

Technical Specs

  • Heater Voltage 120/240VAC
  • Mounting Type Surface
  • Material Steel
  • Max. Operating Amps 150
  • Control Volts 24
  • Item Analog Variable Heat Control
  • For Use With All Solaira Alpha, XL, Cosy and Riviera Series
SHP18230SOL
30

$591.00 / each

Enter location to check availability
Catalog Page #  3142 

Price $591.00 / each

Technical Specs

  • Heater Voltage 120/240VAC
  • Mounting Type Surface
  • Material Steel
  • Max. Operating Amps 30
  • Control Volts 24
  • Item Analog Variable Heat Control
  • For Use With All Solaira Alpha, XL, Cosy and Riviera Series
SHP18280SOL
80

$1,001.00 / each

Enter location to check availability
Catalog Page #  3142 

Price $1,001.00 / each

Technical Specs

  • Heater Voltage 120/240VAC
  • Mounting Type Surface
  • Material Steel
  • Max. Operating Amps 80
  • Control Volts 24
  • Item Analog Variable Heat Control
  • For Use With All Solaira Alpha, XL, Cosy and Riviera Series
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More