Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SOLA/HEVI-DUTY

UPS System, 850VA Power Rating, 120VAC Output Voltage, Number of Outlets: 0

  • Item # 5EU21
  • Mfr. Model # SDU850
  • Catalog Page # 224
  • UNSPSC # 39121011
UPS System, 850VA Power Rating, 120VAC Output Voltage, Number of Outlets: 0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $553.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing protection from damaging impulses and power interruptions, this system features a lightweight and compact design with a wide temperature range: 0° to 50°C. It includes easy-to-wire screw terminals for critical devices needing battery backup, such as computer-based control systems. It offers phone/dataline surge protection and cold start capability. Software and cable are included for easy installation.

View More

Technical Specs

  • Item UPS System
  • Power Rating 850VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 10min./2.5min.
  • Number of Outlets 0
  • Outlet Type Hardwired
  • Mounting DIN Rail
  • Watts 510W
  • Input Voltage 120VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration No Configuration
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 to 6 msec
  • Width 11.1"
  • Depth 4.6"
  • Height 4.9"
  • Cord Length No Cord
  • Hz 50 (+/-5 Hz)/60 (+/-6 Hz)
  • Phase 1
  • Ports RS232,USB
  • Special Features Cold Start Capability, Simulated Sinewave Output, Remote Turn-On And Shut-Off Capabilities, Phone/Data line Surge Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.