Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOLA/HEVI-DUTY

DC Power Supply, Style: Linear, Mounting: Panel

  • Item# 5JV96
  • Mfr. Model# SLD-12-1010-12T
  • Catalog Page# N/A
  • UNSPSC# 39121004
DC Power Supply, Style: Linear, Mounting: Panel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $143.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SL Silver Line Series Power Supplies
• Adjustable input voltages from 100, 120, 200, 230, or 240VAC 60/50 Hz Operating temp. range: 0° to 50°C Short-circuit and overvoltage protection on 5V outputs Low output noise: 3mV
Industry-standard footprint has easy screw terminal connection. Linear, low-noise technology provides quiet, smooth DC performance. Tight load and line regulation at 0.05%. Suitable for industrial control and process systems.
UL and C-UL Recognized, CE Certified, and TUV.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 100/120/220/230/240VAC
  • Output Voltage +/-12/15VDC
  • Power Rating 12W
  • Output Amps 1/0.8
  • Mounting Panel
  • Style Linear
  • Case Material Metal Case
  • Height 6.5"
  • Width 4"
  • Depth 1.62"
  • Series Silver Line
  • Hz 47 to 63
  • Output Noise Less Than 3mV
  • Hold Up Time 50 msec
  • Features Open Frame, Easy-To-Install Screw Terminal Connections, Industry Standard Footprint, Low Noise, Extremely Quiet DC Output For Noise Sensitive Or Analog Circuitry, Fast Transient Response, Ideal For Test Applications, Automatic Resetting Overload Protection, Short Circuit Protected
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Standards UL 60950-1 (cURus), CSA C22.2 CSA 60950-1, CE IEC60950-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.