Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 5DJL5
  • Mfr. Model# SDN9-12-100P
  • Catalog Page# 283
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $496.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SDN Series DC Power Supplies (DIN Mounted)
• Class 1 Div. 2 Hazardous Locations Can be connected in parallel 24VDC output models are adjustable from 22.5 to 28VDC
Feature narrow width on DIN rail for space-critical applications, rugged metal case, and DIN connector. Large, sturdy, multiple-point screw terminations for quick connection. High-efficiency 88%, switching power supply. Extra boost capacity for high inrush loads without foldback or shutdown. Auto-select voltage input. For industrial control and process control applications including DC input solenoids, valves, switches (prox switches), relays, PLCs, and sensors.
UL and C-UL Listed, CSA and CE Certified. Meet SEMI F47 SAG Immunity.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 115 to 230VAC
  • Output Voltage 12VDC
  • Power Rating 108W
  • Output Amps 9
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal Case
  • Height 4.88"
  • Width 2.56"
  • Depth 4.55"
  • Series SDN-P
  • Hz 60
  • Peak Amps 9.9
  • IP Rating 20
  • Output Noise Less Than 50mV
  • Hold Up Time Greater Than 20 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Features Power Factor Correction, Improved Metal Mounting Clip, Adjustable Voltage, Parallel Capability Standard On All Units, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, User-Friendly Front Panel
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards cUL us E61379, cRUus E137632 E234790, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.