Navigation Menu New

Access My Account, Order History, Lists and more here.

421N48 SDU500A UNSPSC # 39121011

Tap image to zoom.

Roll over image to zoom.

UPS System, 500.0 VA, 300.0 W, Number of Outlets: 0, --/4 min Backup Time (Half/Full Load)

  • Item # 421N48
  • Mfr. Model # SDU500A
  • UNSPSC # 39121011
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • Power Rating 500.0 VA
  • Wattage 300.0 W
  • Input Voltage 120V AC
  • Output Voltage 120V AC
  • Backup Time (Half/Full Load) --/4 min
  • Mounting DIN Rail
  • Outlet Type Hardwired
  • Number of Outlets 0
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 8 msec
  • Width 11.1 in
  • Depth 4.6 in
  • Height 4.9 in
  • Cord Length No Cord
  • Display Type LED
  • Hz 50 ( +/-5 Hz)/60 Hz ( +/-6 Hz)
  • Input Current 4.2 A
  • Phase 1
  • Ports USB
  • Standards UL 508, UL 1778, ODVA Compliant, UL Recognized Component Class 1 Division 2 Hazardous Location, CE, RoHS Complaint
  • Includes 6 ft USB Type A and B Cable, SDUCOMMCVR SDU AC-A Series Communication Slot Cover, UPSMON Software CD, Warning Label

Compliance and Restrictions

  • Hazardous Material - General
Back to Top