Navigation Menu New

Access My Account, Order History, Lists and more here.

3WY65 SDN10-24-100P UNSPSC # 39121004

Tap image to zoom.

Roll over image to zoom.

DC Power Supply, Style: Switching, Mounting: DIN Rail/Chassis

  • Item # 3WY65
  • Mfr. Model # SDN10-24-100P
  • UNSPSC # 39121004
  • Catalog Page # 210 210
Country of Origin Taiwan. Country of Origin is subject to change.

SDN Series DC Power Supplies (DIN Mounted)
• Class 1 Div. 2 Hazardous Locations Can be connected in parallel 24VDC output models are adjustable from 22.5 to 28VDC
Feature narrow width on DIN rail for space-critical applications, rugged metal case, and DIN connector. Large, sturdy, multiple-point screw terminations for quick connection. High-efficiency 88%, switching power supply. Extra boost capacity for high inrush loads without foldback or shutdown. Auto-select voltage input. For industrial control and process control applications including DC input solenoids, valves, switches (prox switches), relays, PLCs, and sensors.
UL and C-UL Listed, CSA and CE Certified. Meet SEMI F47 SAG Immunity.

Technical Specs

  • Item DC Power Supply
  • Input Voltage 115 to 230V AC
  • Output Voltage 24V DC
  • Power Rating 240W
  • Output Amps 10
  • Mounting DIN Rail/Chassis
  • Style Switching
  • Case Material Metal Case
  • Height 4.88 in
  • Width 3.26 in
  • Depth 4.55 in
  • Series SDN
  • Hz 47 to 63
  • Phase - Electrical 1
  • IP Rating 20
  • Output Noise Less Than 50mV
  • Hold Up Time Greater Than 100 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Features Adjustable Voltage, Improved Metal Mounting Clip, Industrial Grade Design, Narrow Width On Rail For Space Critical Applications, Parallel Capability Standard On All Units, Power Factor Correction, User-Friendly Front Panel
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards CE, cRUus E137632 E234790, cUL us E61379

SDN Series DC Power Supplies (DIN Mounted)
• Class 1 Div. 2 Hazardous Locations Can be connected in parallel 24VDC output models are adjustable from 22.5 to 28VDC
Feature narrow width on DIN rail for space-critical applications, rugged metal case, and DIN connector. Large, sturdy, multiple-point screw terminations for quick connection. High-efficiency 88%, switching power supply. Extra boost capacity for high inrush loads without foldback or shutdown. Auto-select voltage input. For industrial control and process control applications including DC input solenoids, valves, switches (prox switches), relays, PLCs, and sensors.
UL and C-UL Listed, CSA and CE Certified. Meet SEMI F47 SAG Immunity.

Back to Top