Navigation Menu New

Access My Account, Order History, Lists and more here.

10G792 SDP4-24-100RT UNSPSC # 39121004

Tap image to zoom.

Roll over image to zoom.

DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item # 10G792
  • Mfr. Model # SDP4-24-100RT
  • UNSPSC # 39121004
  • Catalog Page # 210 210
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item DC Power Supply
  • Input Voltage 176 to 264V AC, 85 to 132V AC
  • Output Voltage 24 to 28V DC
  • Power Rating 100W
  • Output Amps 4.2
  • Mounting DIN Rail
  • Style Switching
  • Case Material Plastic Case
  • Height 2.95 in
  • Width 2.85 in
  • Depth 3.8 in
  • Series SDP
  • Hz 47 to 63
  • Phase - Electrical 1
  • Peak Amps 6.3
  • IP Rating 20
  • Output Noise Less Than 50mV
  • Hold Up Time Greater Than 50 msec
  • Status Indicator Green DC OK Signal
  • NEMA Rating 1
  • Features Adjustable Output, Low Output Noise, No Tools Required For Mounting, Overvoltagea And Short Circuit Protection, Powerboost(TM) Industrial Overload Design, Screw Terminal Connections, Ultra Slim 15W Footprint
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards CE, cUL us E61379, cURus E137632 E234790
Back to Top