ST
SOG

Trident™ Knife,Straight Blade Edge 3-3/4" Blade Length,Locking Blade: Sliding Lock

  • Item # 5FVY6
  • My Part #
  • Mfr. Model # TF7-CP
  • Catalog Page # 813
  • UNSPSC # 27111504
Trident™ Knife,Straight Blade Edge 3-3/4" Blade Length,Locking Blade:  Sliding Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trident(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Tanto
  • Blade Length 3-3/4"
  • Length Open 8-1/2"
  • Closed Length 4-3/4"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features Built-in Safety Shows Red Ready To Go
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Trident Knife,Straight Blade Edge 3-3/4 In Blade Length,Locking Blade: Sliding Lock is rated 4.7 out of 5 by 62.
Rated 5 out of 5 by from Durable Adventure/Everyday carry knife I purchased this knife 4 years ago, and over that time it has done nearly everything possible. From backpacking in the New Mexico Sangre de Cristo Mountains, canoeing in the Boundary Waters, whitewater rafting on the New River, mountain biking, kayaking, being used as a self-defense weapon, you name it, this knife has been absolutely excellent. It can handle most heavy work the backcountry requires such as splitting small firewood, along with training to fight by stabbing or slashing a heavy bag. In addition, it performs more delicate operations like acting as a first aid scalpel for blisters and splinters, or just cutting open a letter. This knife can do it all. I highly recommend this knife for someone whom craves adventure and knows how to care for a good blade.
Date published: 2018-02-08
Rated 2 out of 5 by from Great knife I want to start by saying this is my second knife from SOG. My very first knife ever was a Flash 2, given to me by my dad. Which is a high quality knife. Seeing how nice it was i decided to upgrade to the trident. Its a great knife i love it. But after about a week and a half the tip broke off after opening some packaging. Kind of disapointing, i hope this dosent happen often because i truly like your knives.
Date published: 2017-08-22
Rated 5 out of 5 by from Amazing quality I bought the Trident with a tanto blade. Sharpest knife I've ever owned. This blade will cut. Great sturdy knife. I love the slot to cut line and the shape contoursbto my grip quite well. The safety lock is tight and the assisted release is quick and fluid. The belt clip is not at all loose and holds tight. A quality blade. I would definitely buy another SOG knife again.
Date published: 2017-08-06
Rated 5 out of 5 by from Great edc! I bought this over a year ago and have to tell you, this is a great edc knife. The clip holds it perfect in my pocket. No worries of it coming out. The handle size fits my hand well it stays sharp.
Date published: 2017-04-02
Rated 5 out of 5 by from GREAT EDC I had this for 2 months, and love it! I carry it everyday!
Date published: 2017-03-31
Rated 5 out of 5 by from Nice Blade This was one of my first decent knife purchases that I do not regret.
Date published: 2017-03-31
Rated 5 out of 5 by from SO LIGHT!!! Got this for a good price.... $60 .....have carried knives all my life so I am experienced.... honestly did not expect much at this price but the moment i pulled it from the packaging I could tell it was a quality item..... the fact it is SO LIGHT blew me away..... and super sharp... the opening is a little stiff/slow but I expect that will loosen up with time and usage.... only negative criticism is that the blade when locked is a bit loose.... all in all this is a great knife for the cost.
Date published: 2017-01-28
Rated 4 out of 5 by from Solid knife I have owned this knife for almost five years and have used it a lot. EDC is not legal here in Norway but, as I use it for work, I do carry it most days.Pros:The action is quick and it is easy to deploy. The safety is a nice feature.This knife has been through some serious work in my hands but remains solid.The handle is easy to maintain grip on in the cold.Life:The blade is very sharp when new but, after cutting Kevlar-based line, I have struggled to keep it as sharp as it was when I got it. Even so, performance after the abuse I have put it through is admirable.Cons:The cut-out in the handle for strap and line cutting is tantamount to useless. I would deploy the blade and take my chances in an emergency situation as the geometry of the "belt cutter" is pretty whack. The blade just does not come up far enough to do much (on the tanto, at least) to justify the feature. There are other tools for that job that work way, way better (i.e., a dedicated strap/rope cutter).Still, this knife rocks!
Date published: 2016-12-15
  • y_2018, m_12, d_12, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_62
  • loc_en_US, sid_5FVY6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.