Skip Content
NC
SOG

Trident Knife, Straight Blade Edge 3-3/4" Blade Length, Locking Blade: Sliding Lock

  • Item # 5FVY5
  • Mfr. Model # TF2-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Trident  Knife,Straight Blade Edge 3-3/4" Blade Length,Locking Blade:  Sliding Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $65.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trident(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Clip Point
  • Blade Length 3-3/4"
  • Length Open 8-1/2"
  • Closed Length 4-3/4"
  • Blade Material AUS-8 Stainless Steel w/Satin Finish
  • Handle Material Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features Built-in Safety Shows Red Ready To Go
  • Includes Reversible Bayonet Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Trident Knife,Straight Blade Edge 3-3/4 In Blade Length,Locking Blade: Sliding Lock is rated 4.6 out of 5 by 14.
Rated 5 out of 5 by from My wife loves it too! I bought it for the look and the assisted opening. I bought it for my wife because she hates liner locks and she loves my Trident. I don't think I've ever used the line/belt cutter feature, but I've sure used the rest of this knife a lot. We are both volunteer fire fighters and the Trident is our fire knife.
Date published: 2017-04-01
Rated 5 out of 5 by from First Elk Hunt I bought this for my boyfriend just in time for him to go elk hunt with his bow. He got a cow and was able to skin and quarter the meat with this knife. That's what's up! He's so very happy with it!
Date published: 2016-09-16
Rated 3 out of 5 by from Impossible to open one-handed, clip broke off... This knife is almost impossible to open one-handed using the thumb stud. That being said, if you do exert enough pressure for the thumb stud to be functional, the blade does snap open effectively...if you can get past the pain caused by the stud to your thumb. Just know ahead of time that you will have to endure pain, and then the thumb stud will make the blade snap to attention quite impressively. However, because it takes so much force with the thumb, I've always had to open it it with two hands, and then the "assisted open" limply pumps the blade out half way, and you have to flip it open the rest of the way with either quick-flip wrist action or just pulling the blade to the locking position with the other hand...I have just not found this knife to be very user friendly. Also, my pocket clip, which originally was too tight/stiff, has since stretched out of shape, & now has broken off completely...just snapped right off (my fault, as it got stuck/snagged on the chair I was sitting in). Have not tested the glass-breaking nipple, or the belt-cutter, but wish the belt-cutter slot was on the other end of the knife as I have come close to slicing the opening to my pocket trying to secure the knife with the too-tight pocket clip...be careful! Blade is extremely sharp and functional: kudos! Other than the things mentioned, a nicely designed knife, and probably worth the price if you can get past its shortcomings. Don't get your hopes up.
Date published: 2016-03-29
Rated 4 out of 5 by from Use in Bug Out Bag Sharp blade and cord cutter. Use in my bug out bag.
Date published: 2015-11-19
Rated 5 out of 5 by from Great knife Great knife had for four years best knife I have ever owned
Date published: 2015-10-23
Rated 5 out of 5 by from Awesome carry knife This is my favorite knife to carry for everyday use. It is lightweight, sharp blade, and opens quick and fast when needed
Date published: 2015-10-12
Rated 5 out of 5 by from great multi use knife I've had my trident for as long as they have been available. It goes everywhere I can take it. It is easy to sharpen, holds an edge fairly well, and the assist open is just as strong as it was when new. I did have the pocket clip break off, but SOG mailed me a new one for free.
Date published: 2015-07-21
Rated 5 out of 5 by from This is my back-up piece! 30 years in law enforcement and my go to knife is a SOG Trident and Trident Mini. Its quality materials, ease of one handed opening and consistent reliability make it the best choice for LEOs. I won't carry anything except a SOG for my back up.
Date published: 2015-07-18
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_5FVY5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.