Skip Content
C3
SOG

Tomahawk,2 In Edge,12.5 In L,19 oz

  • Item # 6XXA0
  • My Part #
  • Mfr. Model # F06TN-CP
  • Catalog Page # N/A
  • UNSPSC # 27112005
Tomahawk,2 In Edge,12.5 In L,19 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, sturdy tomahawk can be used to chop, break, cut, hammer, pierce, dig, pry, pound, shave, notch, open, and throw. Strong construction features a 420 stainless steel head with hard-cased black coating, mounted to a ballistic polymer handle with heavy-duty bolts and a steel ferrule. Side hammer checkering ensures precision placement when swinging. Included nylon sheath can be mounted to belt, backpack, or gear. 2" x 1/4" blade; 12-1/4"L overall.

View More

Technical Specs

  • Item Tomahawk
  • Type FastHawk
  • Head Material 420 Stainless Steel, Black
  • Handle Black
  • Handle Material Fiberglass/Nylon
  • Features Straight Edge, HRC 51-53
  • Includes Nylon Carry Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.