Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOG

Tomahawk, 2-3/4 x 15-3/4 In, 24 oz.

  • Item# 20H244
  • Mfr. Model# F01PN-CP
  • Catalog Page# N/A
  • UNSPSC# 27112005
Tomahawk,2-3/4 x 15-3/4 In,24 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tomahawk
  • Type Tactical
  • Cutting Edge 2-3/4"
  • Head Material 420 Stainless Steel, Satin
  • Head Weight 24 oz.
  • Overall Length 15-3/4"
  • Handle Material Ballistic Polymer
  • Features Heavy Duty Bolts, Steel Ferrule, Wedged End for Prying
  • Includes Nylon Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by great I bought this as a christmas gift for my boyfriend and he says it's great good balance and nicely made. January 8, 2015
Rated 5 out of 5 by An incredible tool. This thing is amazing!!!!! Every man needs one, or two, or twenty. I use mine for everything from wood chopping to cutting para chord. I just used it like an ice pick to climb a 60 degree snow cover hill, while out hunting. It's the most amazing tool ever. November 24, 2014
Rated 5 out of 5 by As described - memories I purchased based on "Vietnam" description. Reminds me of '65 thru '67 in Cambodia and Thailand when "there were no combat troops" in either of those countries. 359th Recon was there. November 12, 2014
  • 2015-09-08T19:45:48.233-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_20H244, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.