WV
SOG

Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Revolver Hunter

  • Item # 20H264
  • My Part #
  • Mfr. Model # FX20N-CP
  • Catalog Page # N/A
  • UNSPSC # 27111508
Stainless Steel Multi-Tool Knife, Number of Tools: 2, Multi Tool Series: Revolver Hunter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.02 / each

Web Price $40.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This knife folds shut and is equipped with other tools, including:

• Straight-Edged Satin-Finished Blade With Gut Hook
• Double-Tooth Saw

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,Hook,Saw
  • Multi Tools Included Double Tooth Saw,Gut Hook,Straight Edged Blade
  • Number of Tools 2
  • Tool Material Stainless Steel
  • Open Length/Closed Length 10"/4-3/4"
  • Handle Material Nylon
  • Features Straight-Edged Satin-Finished Blade With Gut Hook, Double-Tooth Saw
  • Multi Tool Series Revolver Hunter
  • Primary Handle Color Black
  • Opening Action Pivoting Blade
  • Includes Sheath
  • Type Revolver Hunter
  • Number of Functions 2
  • Blade Type Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Multi-Tool Knife/Saw,4-3/4 In,Satin is rated 4.5 out of 5 by 18.
Rated 4 out of 5 by from Gut Hook I have had two of these knives and gave one away as a gift. I enjoy this tool for dressing out deer. The saw blade is the best for a quick switch to sawing a rib or pelvic area or even a leg bone. The GUT HOOK is great BUT to me it belongs behind the gut hook blade just like the revolver 2.0 hunter. The gut hook gets in my way sometimes when you are trying to work the blade in a tight area such as the deer cavity or a deer ham. The hook snags on meat sometimes. If installed on the Revolver Hunter Clam Pack and keep the knife straight edge without a partial serrated area. IT WOULD BE BEST KNIFE TO OWN.
Date published: 2017-12-28
Rated 5 out of 5 by from Great gift I bought this as a gift for one of my friends and she absolutely loves it for camping and hunting it's got a great sturdy blade. However, switching the blade is a bit awkward sometimes the pin gets stuck and won't go in to hold the blade in and u have to force it in. This knife is so awesome I might buy one for my self.
Date published: 2017-07-28
Rated 5 out of 5 by from Best Hunting Knife I bought this knife 11 yrs ago and it's been on two many hunts to describe and it has covered 6 bull elk, 5 Mule Deer bucks, and some wild boar. The blade holds an edge better than most and I have never sharpened the saw!
Date published: 2016-12-28
Rated 5 out of 5 by from It works I got this last year and have dressed 3 deer with it now. I wouldn't call it the most durable thing out there but it keeps an edge well enough, the gut hook works and the saw cuts the pelvic bone easily. The sheath isn't great but just leave it in your pack till you need it and you'll be fine.
Date published: 2016-12-21
Rated 5 out of 5 by from Love this knife I perfect knife saw combination for a bug out bag or general use when hunting or fishing
Date published: 2016-07-25
Rated 4 out of 5 by from great concept I like having the two blades to work with.Has a nice balanced feel to it. It served me well on a 5 day camping and fishing trip as my go to knife.
Date published: 2015-11-17
Rated 5 out of 5 by from Revolver Hunter I bought my Revolver Hunter almost ten years ago. It is the best knife I have ever had for hunting. I have used it several times and never had an issue. In fact I have not had to sharpen the blade yet.
Date published: 2015-11-13
Rated 5 out of 5 by from these are great knives I love the seal revolver knife for hunting it is the best
Date published: 2015-11-09
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_20H264, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.