Skip Content

WV
SOG

Spec-Elite™ I Knife,Straight Blade Edge 4" Blade Length,Locking Blade: Cam Lock

  • Item # 5FVY2
  • My Part #
  • Mfr. Model # SE14-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Spec-Elite(TM) I Folding Knife close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Folding Knives

Technical Specs

  • Item Spec-Elite(TM) I Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Drop Point
  • Blade Length 4"
  • Length Open 8-3/4"
  • Closed Length 4-3/4"
  • Blade Material VG-10 Stainless Steel, Bead Blasted
  • Handle Material Zytel w/ Stainless liners
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Includes Reversible Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products