Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SOG

Partially Serrated,Fixed,AUS-8 Stainless Steel w/Black TiNi Finish Seal Pup Elite™ Knife ,4-7/8" Bla

  • Item # 5FVU5
  • My Part #
  • Mfr. Model # E37TN-CP
  • Catalog Page # 812
  • UNSPSC # 27111504
Partially Serrated,Fixed,AUS-8 Stainless Steel w/Black TiNi Finish Seal Pup Elite™ Knife ,4-7/8" Bla close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed-blade, clip-point knife features a 0.19"-thick, AUS8 steel, hardcase black-finish blade with rasping on the spine for notching, filing, and thumb placement. Glass-reinforced nylon handle is scored with grip lines and deep finger grooves for better handling in tough conditions. Includes MOLLE-compatible Kydex® sheath.

View More

Technical Specs

  • Item Seal Pup Elite(TM) Knife
  • Blade Edge Partially Serrated
  • Blade Type Fixed
  • Blade Length 4-7/8"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel
  • Handle Color Black
  • Sheath Yes
  • Features Ergonomic Handle w/Deep Finger Grooves, Blade Spine Rasp
  • Includes Nylon Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 4 out of 5 by Holds up well to hard use I really like this knife. It feels good in the hand and has held up well against every task I have thrown at it. I've even used it to split wood in a pinch. This is a solid overall choice at this price point. July 17, 2015
Rated 5 out of 5 by Perfect knife when you don't need a 7" blade The Seal Team Elite is an amazing knife, but sometimes you want something a little smaller and or a full straight edged blade. That's where the Seal Pup Elite line comes in. Sharp out of the box, great edge retention under heavy use, no corrosion issues despite months in a damp field environment. Just an ideal knife all around with great balance that feels perfect in your hand. November 12, 2014
Rated 5 out of 5 Just right size I bought this without seeing one in a store so wasn't sure it would be the size I really wanted. Turned out it's just perfect for my needs. Blade is thick and comes very sharp. I have the nylon sheath which has many options for how you can carry it or attach it to belt, pack, or other gear. The nylon is also quiet in the woods. The shape of the blade is perfect for camp use or to cut up game and it holds an edge well. Can't say enough good things about this knife. I'll have it for a very long time. November 11, 2014
Rated 5 out of 5 by My "go to" knife I use my Sealpup just about every time I hit the woods. I have climbed mountains across New England in summer and winter as well as spent multiple day treks with my Sealpup as my primary "everything" tool and it has never failed me yet. This is a solid and dependable tool as functional as it is elegant. Thanks SOG for a great knife. November 6, 2014
Rated 5 out of 5 by SOG stays sharp! I camp, hunt, and fish, and this knife has gone through the ringer and still stays sharp! March 22, 2012
  • 2015-09-08T19:44:51.413-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_5FVU5, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.