ST
SOG

Salute™ Knife Folding Knife,Straight Blade Edge 3-5/8" Blade Length,Locking Blade: Lockback

  • Item # 5FVU8
  • My Part #
  • Mfr. Model # FF10-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Salute™ Knife Folding Knife,Straight Blade Edge 3-5/8" Blade Length,Locking Blade:  Lockback close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Salute(TM) Knife Folding Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Drop Point
  • Blade Length 3-5/8"
  • Length Open 8-1/4"
  • Closed Length 4-5/8"
  • Blade Material Black Oxide
  • Handle Material G10
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Features Full-length Steel Liners, Bowie Style Blade
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Salute Knife Folding Knife,Straight Blade Edge 3-5/8 In Blade Length,Locking Blade: Lockback is rated 4.7 out of 5 by 13.
Rated 4 out of 5 by from Solid knife I bought my Mini Salute the other day and really like it. It is a nice knife but I gave it a 4 star rating because about a half inch of the blade edge is flat, not just dull, but flat. I am trying to sharpen the flat spot out with my Sharpmaker to give my Sog a nice keen edge. If it wasn’t for the flat spot, this would be a 5 star knife.
Date published: 2017-12-25
Rated 5 out of 5 by from Excellence in steel! I bought this knife for work (Sheriffs Deputy) because the clip was on the handle was opposite the blade. Fewer and fewer knives are made this way. It also recessed nicely into the pocker. I love the feel of this knife and the blade is high quality. I usually replace knives every 6 months or so. I can tell this one is going to last and laat. Thank you for such an amazing product!
Date published: 2017-05-07
Rated 5 out of 5 by from Solid knife My father in law gave me this knife as a birthday present and this is my EDC. I used it while hunting, fishing, work, and also out of border. The fact that it is a solid heavy knife I don't have to worry about wondering if it is still clipped to my pocket. Putting a new edge back on it can seem to be a pain but like I said I use it alot. It feels extremely good in hand and I don't worry about slippage. 1 hand operation is easy with the adjustable thumb slide and I further loosened the grip so it opens a bit smoother. I would recommend this knife to anyone. Price is on point. Only thing I wanted on mine is the clip to have the SOG name on it. Maybe I will see about getting one and I will be that much more satisfied with it.
Date published: 2017-04-15
Rated 4 out of 5 by from Awesome knife for the money For the price it's amazing!! No blade play, strong pocket clip, and always sharp (never had to sharpen stop razor sharp) p.s. I've had this knife for 2 years
Date published: 2017-03-31
Rated 5 out of 5 by from Excellent knife I use it every day and I must say that this is a great knife. Sharp, rugged, reliable.Not too heavy and not too light, you have the perception of having a robust knife in your hand, without having an oversized brick. It comes sharp and it's easy to resharpen, the lock is precise and strong. If the opening mechanism is a bit hard at the beginning use it for some days and it will become smoother. It's comfortable to open and use even with gloves. I like the design too, but this is totally subjective.It's not easy to find a knife like this at the same price.
Date published: 2017-01-31
Rated 5 out of 5 by from Great Knife This was my first SOG brand knife. I own a good many makes and models of knives. I think I have a broad perspective on quality vs cost. Usually my rule of thumb is if it comes in a blister pack or clam pack its a "no go". I got a gift card to a department store I rarely shop. I figured I would see what knives they offered. They carried SOG and one other brand. So I went with the SOG Salute. I can honestly say that side by side to a much pricier knife I own this knife is well worth what I paid. I have yet to see any reviews mentioning the butt of this knife and possible uses. In my opinion it makes for a great non-lethal option. I retired my EDC for this knife. The clip is tight enough to hold thin trek pants.This knife came razor sharp.I would recommend this knife to anyone. I have attached a side by side comparison of the salute and a $180 knife. Same scales different blade steel. I rarely review anything I buy. But I consider this to be one of few instances were you get more than what you pay for.
Date published: 2016-02-03
Rated 5 out of 5 by from Solid blade Unexpectedly had to skin a squirrel with this and it worked great. Sharp and holds an edge surprisingly well for the steel. Lockback is sold, you can trust it with your life. Great knife for the money.
Date published: 2015-11-13
Rated 5 out of 5 by from Love this knife I purchased this knife as a replacement to another big name brand that I have carried for years. I am very happy with this replacement. The knife has a good feel to it and is well balanced. When I purchased the knife I found a defect in the locking mechanism and contacted SOG about it. I sent my knife in for repair and they sent me a new knife. Sense then the knife has performed flawlessly. Great product from a great company.
Date published: 2015-10-12
  • y_2018, m_8, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_5FVU8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.