Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOG

SEAL Pup Knife, Partially Serrated Blade Edge 4-3/4" Blade Length

  • Item# 5FVX4
  • Mfr. Model# M37N-CP
  • Catalog Page# N/A
  • UNSPSC# 27111504
SEAL Pup  Knife,Partially Serrated Blade Edge 4-3/4" Blade Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $121.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item SEAL Pup(TM) Knife
  • Type Fixed Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Fixed
  • Blade Length 4-3/4"
  • Length Open 9"
  • Blade Material AUS-6 Stainless Steel, Powder Coated
  • Handle Material Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Belt Clip No
  • Sheath Yes
  • Includes MOLLE Nylon Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 80reviewers.
Rated 5 out of 5 by SOG Seal Pup This is my 6th seal pup. great knife. I don't deploy with out one. I got the last 3 to give as going away presentos. The knifes are great and I would buy another, give them as gifts and recommend them to anyone. The sheaths that they come with are garbage. I would highly recommend the kydex offered by SOG or get a custom sheath made. July 5, 2016
Rated 4 out of 5 by awesome knife great job SOG. This knife is a great knife love how light it is May 15, 2016
Rated 5 out of 5 by Birthday Gift for my Dad I bought this for my Father for his Birthday and he loves it. Super sharp and super strong, great Knife. April 12, 2016
Rated 5 out of 5 by Excellent Knife for Value Bought one for myself and my son and couldn't be happier. Blade cuts through anything while camping, rope/twine, sticks, doesn't matter and maintains edge. Great knife. November 29, 2015
Rated 5 out of 5 by Great new knife I just got this knife today, it is very strong and sharp. It feels good in my hand and has a great balance. Can't wait to see how it holds up in time November 27, 2015
Rated 5 out of 5 by versatile I bought one before I went to Afghanistan in 2011 and this knife treated me well in every instance. November 17, 2015
Rated 4 out of 5 by A great all around knife for in the field I have had thisbknife for a fee years and it has always been a reliable part of my field and camp kit. Whether it be for hunting, fishing, or camping it has never failed never failed me no matter the task I have asked of it. November 17, 2015
Rated 5 out of 5 by Most solid fixed blade I've owned Bought it a while ago to use as a general camping/outdoors carry and couldn't be happier. It's lightweight and durable, keeps an edge better than anything else I've tried even with rough work. No rust either, even though its occasionally been in wet environments for extended periods. Comfortable to hold too. My only complaint is I wish it came standard with a kydex sheath instead of the nylon. November 13, 2015
  • 2016-07-23 T02:29:24.877-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_80, tr_80
  • loc_en_US, sid_5FVX4, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.