Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SOG

Pentagon Elite™ Knife,Partially Serrated Blade Edge 4" Blade Length,Locking Blade: Cam Lock

  • Item # 5FVX6
  • My Part #
  • Mfr. Model # PE14-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Pentagon Elite™ Knife,Partially Serrated Blade Edge 4" Blade Length,Locking Blade:  Cam Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pentagon Elite(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Shark Tooth Tip
  • Blade Length 4"
  • Length Open 8-3/4"
  • Closed Length 4-3/4"
  • Blade Material VG-10 Stainless Steel, Bead Blasted
  • Handle Material Glass and Kevlar(R) Filled Zytel with Stainless Liners
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Features Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System
  • Includes Reversible Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products