Skip Content
WV
SOG

Pentagon Elite II Knife, Partially Serrated Blade Edge 5" Blade Length, Locking Blade: Cam Lock

  • Item # 5FVX7
  • Mfr. Model # PE18-ARC
  • Catalog Page # 848
  • UNSPSC # 27111504
Pentagon Elite  II Knife,Partially Serrated Blade Edge 5" Blade Length,Locking Blade:  Cam Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $82.72 / each

Web Price $142.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pentagon Elite(TM) II Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Shark Tooth Tip
  • Blade Length 5"
  • Length Open 10-3/4"
  • Closed Length 5-3/4"
  • Blade Material VG-10 Stainless Steel, Bead Blasted
  • Handle Material Glass and Kevlar(R) Filled Zytel with Stainless Liners
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Cam Lock
  • Belt Clip Yes
  • Features Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System
  • Includes Reversible Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 10reviewers.
Rated 4 out of 5 by Great Knife! I have owned this knife for about 8 years now and it has withstood everything I can throw at it. From everyday carry and small jobs, to dressing big game, it has been an incredible, durable tool through it all. It holds an edge well. I also like how the pocket clip can be configured for different carry styles. At first, I didn't like the non-assisted blade, but the action is so smooth, so the blade swings out with just a flick of the wrist. I own several SOG (and other brand) knives and this one is among my favorites. July 30, 2015
Rated 5 out of 5 by Best duty knife I have had this knife for over a year and it has performed well on duty. It carries easily in my vest and is sharp enough it makes easy work of seatbelts. Plenty of leverage thanks to its length. Best factory knife I own! July 18, 2015
Rated 5 out of 5 by Really Tough knife! I was cutting the grass and it fell out of my pocket ,i found it three weeks later still in the wet grass "I live in Éire, it always rains here", NOT ONE speck of rust on the blade ,It's my EDC knife and i can't say enough good things about it ..... May 2, 2015
Rated 5 out of 5 by great edge, grip, serration this is a great blade, grip, well thought out clip, grip, and the blade is well designed. it is one of the more long blades i use on a regular bases. the shark tip is a nice feature. November 14, 2014
Rated 5 out of 5 by A Standard One of the finest production folder I have ever used. The Pentagon Elite II has met every challenge I have encountered. I originally purchased it as a backup, but now it is my primary EDC. It offers me a tremendous advantage in the ability to deploy instantly but still retain a covert non aggressive demeanor. I can ensure my safety and my families safety without alerting or frightening others around me. November 13, 2014
Rated 5 out of 5 by My Favorite Folder I love the size and durability. I was even left without a kitchen knife on a recent business trip and had to use it to cook with. It sliced up a pork roast and head of cabbage like butter! I like it so much I bought a second one just in case I lose this one and they stop making it. November 11, 2014
Rated 3 out of 5 by Not a bad knife, but too expensive I had this knife for a while, but stopped carrying it because the edge retention was rather poor and I kept getting the clip caught on random things around me. I wanted more from this thing for the price. November 7, 2014
Rated 5 out of 5 by Great Knife! I bought this for a gift and it was very well received! October 16, 2014
  • 2015-09-08T19:45:06.021-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_5FVX7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.