Skip Content


Folding Knife,Revolver Hunter,2 Function

  • Item # 20H265
  • My Part #
  • Mfr. Model # FX21N-CP
  • Catalog Page # 812
  • UNSPSC # 27111508
Folding Knife,Revolver Hunter,2 Function close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,Saw
  • Multi Tools Included Double Tooth Saw,Straight Edged Blade
  • Number of Tools 2
  • Tool Material Stainless Steel
  • Open Length/Closed Length 10"/4-3/4"
  • Handle Material Nylon
  • Features Straight-Edged Black-Oxide Coated Blade With Gut Hook, Double-Tooth Saw
  • Multi Tool Series Revolver
  • Primary Handle Color Black
  • Opening Action Pivoting Blade
  • Includes Sheath
  • Type Revolver Hunter
  • Number of Functions 2
  • Blade Type Clip Point
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products