Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SOG

Knife Sharpener w/Fire Starter, 3-5/16 In

  • Item# 20H255
  • Mfr. Model# SH03-CP
  • Catalog Page# N/A
  • UNSPSC# 27111908
Knife Sharpener w/Fire Starter,3-5/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.71 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SOG® fire starter/sharpener is a cylindrical ceramic sharpener with a flat diamond sharpening pad. Use the ceramic sharpening rod for serrations. Compact and lightweight, easy to carry on a key ring or lanyard.

View More

Technical Specs

  • Item Knife Sharpener w/Fire Starter
  • Overall Height (In.) 3-5/16
  • Overall Width (In.) 7/8
  • Overall Depth (In.) 1/4
  • Features Magnesium Fire Starter Rod, Ceramic Sharpening Rod For Serrated Edges, Diamond Coated Sharpening Pad
  • Application For Sharpening Straight or Serrated Edged Knives and Starting Fires
  • Includes Knife Sharpener, Fire Starter, Key Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Knife Sharpener w/Fire Starter,3-5/16 In is rated 2.8 out of 5 by 6.
Rated 5 out of 5 by from Perfect item for a Go Bag! This is a pure emergency necessity item. Great to put on a key chain or back pack. Sharpens blades fast.
Date published: 2017-02-08
Rated 1 out of 5 by from When it arrived the sharping plate and fire stick had fallen off in the packaging. It is so flimsy I can’t imagine relying on it for camping, it could barely survive office conditions.
Date published: 2017-02-07
Rated 4 out of 5 by from Works For Me I got one and since the reviews were critical, when I got it home I dropped super glue in the firesteel and the ceramic (just on case) set aside to set, then tossed it in a pocket. It sharpens serrated and straight edges, makes sparks, and is still together. Easy fix/mod that prolly voids warranty, but it isn't expensive... it's handy.
Date published: 2016-07-31
Rated 1 out of 5 by from Fell Apart got it today - fell apart right out of the package -- poor engineering the rods are just glued in place with an inferior glue - recommend not buying this product.
Date published: 2016-05-17
Rated 2 out of 5 by from One fatal flaw... I've owned this tool for two weeks. It works well. However the fire steel and diamond plate just fell out this morning for no apparent reason other than the cold. It is 14 degrees outside. The epoxy SOG uses simply didn't hold up. Since this has a fire steel it is going to be used when it is cold outside. SOG needs to improve the epoxy. You don't want the fire steel to fall out when you need it most.
Date published: 2016-01-19
Rated 4 out of 5 by from Handy, works well, but... Let me start by saying, "I love this thing". It is compact, always with me and works! The only problem is that with use or frequent carrying (that's why you want it on a keychain...right?) the rods tend to fall out. I hope that SOG will modify the rod channel/rod seating to alleviate this issue. That said, SOG has replaced one for me in the past, and I am sure they would again, if I were to ask them to. I will be buying another one anyway, since it has been a while and they replaced my last one.
Date published: 2014-07-23
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_20H255, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.