ST
SOG

Knife Sharpener, Voltage —, Phase —, Overall Height 3"

  • Item # 5FVY3
  • My Part #
  • Mfr. Model # SH-02
  • Catalog Page # N/A
  • UNSPSC # 27111908
Knife Sharpener,  Voltage —,  Phase —,  Overall Height 3" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine and Tool Maintenance - Cutting Tool Sharpeners~Knife and Blade Sharpening Machines


$25.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Knife Sharpener
  • Overall Height 3"
  • Overall Width 2-1/2"
  • Application For Sharpening Knives
  • Features Pull Knives Through for Razor Sharp Edge;Suction Cup on Bottom for Holding in Place
  • For Use With All SOG Knives
  • Overall Length 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products