ST
SOG

Folding Rescue Knife,Partially Serrated Blade Edge 3-7/16" Blade Length,Locking Blade: Lockback

  • Item # 20H249
  • My Part #
  • Mfr. Model # FF24-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Rescue Knife,Partially Serrated Blade Edge 3-7/16" Blade Length,Locking Blade:  Lockback close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Folding Knives


$54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

This compact knife opens with one hand. The handle includes a line cutter designed for cutting cord, string, and seat belts. It also features a glass breaker, wire stripper, and extra line cutter blades. The serrated, spear point blade features a hard, anodized aluminum handle.

View More

Technical Specs

  • Item Folding Rescue Knife
  • Type Escape - Bead Blasted
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Spear Point, Satin
  • Blade Length 3-7/16"
  • Length Open 8-1/4"
  • Closed Length 4-13/16"
  • Blade Material 9Cr18MoV Stainless Steel - Rc. 58-60
  • Handle Material Anodized Aluminum 6061-T6 with Polycarbonate Cover
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Sheath No
  • Features Seatbelt Cutter and Hardened Glass Breaker
  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products