Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOG

Stainless Steel Rescue Knife, 7" Overall Length, Blade Type: Hook, Blunt Tip, Partially Serrated Edge

  • Item# 6XXA2
  • Mfr. Model# SL6
  • Catalog Page# N/A
  • UNSPSC# 27111504
Stainless Steel Rescue Knife,7" Overall Length,Blade Type: Hook, Blunt Tip, Partially Serrated Edge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rescue Knife
  • Application Cuts Straps, Cloth, Rope, Breaks Glass
  • Overall Length 7"
  • Handle Color Black
  • Handle Type Straight
  • Handle Material Glass-Reinforced Zytel/Nylon with Stainless Steel Liners
  • Blade Length 3"
  • Blade Type Hook, Blunt Tip, Partially Serrated Edge
  • Blade Material Stainless Steel
  • Features Flashlight is Waterproof for Shallow Immersion, Built in Whistle, Folding
  • Number of Blades 1
  • Includes Loud Emergency Signal Whistle, Window Punch, Flashlight, Glass Breaker, Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms