Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOG

Folding Knife, Partially Serrated Blade Edge 3-1/2" Blade Length, Locking Blade: Sliding Lock

  • Item# 6XWZ0
  • Mfr. Model# TFSAT98-CP
  • Catalog Page# 1030
  • UNSPSC# 27111504
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Sliding Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $108.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Type Flash II
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto
  • Blade Length 3-1/2"
  • Length Open 8"
  • Closed Length 4-1/2"
  • Blade Material AUS8 Stainless Steel, Black TiNi
  • Handle Material Textured Glass-Reinforced Zytel With Stainless Steel Liners
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Sheath No
  • Features Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 22reviewers.
Rated 2 out of 5 by Great folding knife! I bought it for everyday use and used it every day, for about 6 months. Then it's bayonet style clip became loose and became difficult to pull it from my pant's back pocket, so I changed the clip to the other side of the knife and got used to the new side, it hold for one more month. After that, the clip was without pressure and loose. I couldn't pull the knife easily from my pocket nor remove the clip, because the clip's holding screw begun to spin loose and can't be tighten and the clip didn't came out anymore. So unfortunately, it became a drawer's folding knife. June 6, 2016
Rated 5 out of 5 by Piece of Mind My son bought it for me two Christmases ago because he had purchased a SOG and loves it. It has become my everyday carry and I never leave home without it. It works as well today as it did day 1, The action is even faster and the blade is still tight. The finish barely shows any wear. November 29, 2015
Rated 5 out of 5 by Reliable Knife Bought this a few years ago and it's still my everyday carry. It has been through a lot and is still going! Washing machines banding straps camping trips and cutting everything! Bought a mini for the GF and she loves it and it's here everyday carry. Great reliable knives. Will never carry another brand. November 27, 2015
Rated 5 out of 5 by 3 Years Running I've had this knife for over 3 years, and it has very rarely not been in my pocket. It's a strong knife that has performed everywhere I've asked it to. The open assist is great, and the safety is also convenient for safety purposes. (such as kids, or tossing it to someone) Outside, in the office, and at home... I use this knife everyday. I've purchased other knives in the past 3 years, but none of them have replaced this one. Highly recommended. November 13, 2015
Rated 5 out of 5 by Great for Every day Carry I bought this knife about a year ago and it is a vital part of my every day carry. October 22, 2015
Rated 5 out of 5 by Great everday use knife I bought mine about 6 months ago and is the second Flash family I've owned. This will cut smooth and quick. opening this knife is quick and simple. I also like the way it locks open. This is a good all around knife t use., July 21, 2015
Rated 5 out of 5 by Solid Knife I got this knife about a year ago. I asked around before buying and I actually went against a few recommendations to buy other brands. I couldn't be happier with this knife, stands up to anything I put it against. Easy to sharpen, not that I have to do that often. These all come with the lifetime warranty also, but somehow I don't think I'll even be needing that. I recommend this knife to everyone who asks, and I get a lot of compliments on it too. July 17, 2015
Rated 5 out of 5 by I love this knife. I've been a knife guy for over 40 years. This is what an EDC should be. Good size, sharp as heck, open in an instant, deep carry clip.There's nothing more you can ask for in a pocket knife. Need a heftier blade on occasion? That's why I carry my Pentagon Elite II every day as well.I recommend a SOG Flash to everyone who wants or needs to carry a knife every day. July 17, 2015
  • 2016-07-27 T21:15:29.544-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_6XWZ0, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.