DV
SOG

Folding Knife,Straight Blade Edge 3-5/32" Blade Length,Locking Blade: Sliding Lock

  • Item # 20H263
  • My Part #
  • Mfr. Model # TF27-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Straight Blade Edge 3-5/32" Blade Length,Locking Blade:  Sliding Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type Mini Trident Black TiNi
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Tanto, Black
  • Blade Length 3-5/32"
  • Length Open 7-3/16"
  • Closed Length 4-1/32"
  • Blade Material AUS-8 - Rc. 57-58
  • Handle Material Glass-Reinforced Nylon
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Sheath No
  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products