Skip Content

NC
SOG

Folding Knife,Partially Serrated Blade Edge 3-5/32" Blade Length,Locking Blade: Sliding Lock

  • Item # 20H260
  • My Part #
  • Mfr. Model # TF21-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Clip Point,Black,3-5/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.31 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Clip Point, Black
  • Blade Length 3-5/32"
  • Length Open 7-3/16"
  • Closed Length 4-1/32"
  • Blade Material AUS-8 - Rc. 57-58
  • Handle Material Glass-Reinforced Nylon
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Sheath No
  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Partially Serrated Blade Edge 3-5/32 In Blade Length,Locking Blade: Sliding Lock is rated 4.9 out of 5 by 19.
Rated 4 out of 5 by from Black Trident Bought this knife two years ago as my EDC because it's so light. It's light, super sharp and opens lighting fast. Showing just a little wear, but I carry it every day. It's worth every cent I paid for it
Date published: 2017-03-31
Rated 5 out of 5 by from Amazing product Amazing craftsman ship and gets used everyday by my boyfriend. He loves it.
Date published: 2017-02-20
Rated 5 out of 5 by from Great features, quality build. This is my second trident. I went to a boxing match at the Barcley Center in Brooklyn NY, and forgot it was in my pocket. They took it. This knife is with me on my boat. Love it
Date published: 2016-07-31
Rated 5 out of 5 by from SOG Trident I bought my original Trident 2 years ago and am very pleased with this knife. It's the best folding knife I've ever owned. I'd recommend it and any of your knives to everyone who needs a great one. I'm looking to get a fixed blade soon.
Date published: 2016-07-26
Rated 5 out of 5 by from Great light weight tool ! The SOG Trdent in non-tactical Black TiNi is a great light weight tool that I set up for left hand carry. The tool fits in the left front knife/cellphone pocket of my 5.11 Tactical pant hand held up by the SOE EDC with the Cobra belt buckle. The tool is so light that the tool in the pant went through the wash twice and the drier once (OOPs). The tool is part of my EDC and is great for cutting twine on bales of hay with the seatbelt cutter. Only needs a Glass Breaker on the pivot end... And this great tool does not need to be open to be useful ! (And my hands are not cut up like a famous YouTube knife reviewer...) Thank you for the great tool ! tjl
Date published: 2016-07-25
Rated 5 out of 5 by from Excellent as expected! This knife is extremely light weight, ergonomic, and hold a razors edge. As an outdoor professional, and avid international hunter, I demand top performance from my gear, which could make or break an adventure and even save a life. This knife has been, and will be put to the test in some of the most brutal environments/conditions this planet has to offer. So far I am highly satisfied and impressed. Keep up the good work!
Date published: 2016-06-28
Rated 5 out of 5 by from The design is remarkably discreet. Although the structure is durable and easily concealable the deployment speed and ease could be improved.
Date published: 2016-05-28
Rated 5 out of 5 by from Great knives About this a while ago and it still has a really good edge on it really good craftsmanship
Date published: 2016-04-11
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_19
  • loc_en_US, sid_20H260, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.