Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SOG

Folding Knife,Straight Blade Edge 4-3/16" Blade Length,Locking Blade: Lockback

  • Item # 20H258
  • My Part #
  • Mfr. Model # SJ51-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Straight Blade Edge 4-3/16" Blade Length,Locking Blade:  Lockback close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Knife
  • Type SlimJim XL
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Clip Point, Satin
  • Blade Length 4-3/16"
  • Length Open 9-3/8"
  • Closed Length 5-3/16"
  • Blade Material AUS-8 Stainless Steel - Rc. 56-58
  • Handle Material 420 Stainless Steel
  • Handle Color Stainless Steel
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Sheath No
  • Features SOG Assisted Technology (S.A.T.), Ultra-Thin Handle Design
  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Folding Knife,Straight Blade Edge 4-3/16 In Blade Length,Locking Blade: Lockback is rated 4.3 out of 5 by 14.
Rated 5 out of 5 by from Love this Knife Had mine for two plus years. Still sharp and I use it all the time as an electrician to trim insulation off of copper cable. Has stood the test of time and still like new.very sharp and held it edge, when it does dull SOG will resharpen it for free.Opening the knife has a bit of a learning curve but with just a little practice it will lock out every time, its all in the grip. Best of all I can carry it and the boss doesn't even know I'm wearing a knife, also very comfortable in the pocket.
Date published: 2018-05-04
Rated 1 out of 5 by from Poor design Barely used this knife and broke the tip. Too weakly constructed for general use.
Date published: 2017-10-29
Rated 5 out of 5 by from Stylish but functional knife I wanted a nice gentleman s knife and couldn't really find one that was very light, slim and very classy looking. This is truly a great knife it's the perfect length closed it cannot be seen when clipped into my pants pocket it's the exact length and with how boxy it is the clip is completely square with the top of the knife. I got the longer one because I was looking for something I could Cary when I walk my dogs. I have used it to cut them and their tangled leashes out of thickets or fox dens they get caught up in so it's a great durable and sharp knife, it's also knife to have when I walk them in some sketchy places in my town it is a very intimidating knife when open it kind of looks like a long switchblade when opened because of the great assisted opening so that's pretty cool. It is a very functional and durable gentlemans knife to have on when u can't carry a really thick knife that shows, it also fits great if worn on the interior jacket pocket if u have to wear suits, I have gotten tons of compliments on it from those that I have shown it to
Date published: 2017-05-18
Rated 5 out of 5 by from Great lightweight, light use knife I bought this a while a go and it hasn't left my side since. I needed a knife that I could depend upon and still use it in public without scaring everyone. Not a self defense blade but maybe a backup or last resort. Perfect for light everyday jobs! I would recommend it to anyone.
Date published: 2016-07-26
Rated 3 out of 5 by from I got the wrong knife SOG released a newer design for the SlimJim that had a different and, in my opinion, better safety. I ordered the knife expecting I would get the improved version but I was sent the old one. It appeared that they were rotating the old ones our of their inventory. This was in April of 2016. They may all be rotated out by now. I can't say much about the knife though. I returned it. But for the older version I got, the assisted opening mechanism was pretty stiff and did not open very well.
Date published: 2016-05-13
Rated 5 out of 5 by from I LOVE SOG................ My husband bought this knife for me for my birthday in July, for protection. This is far the greatest knife and brand of knife I have ever owned. Small, I can wear it on my belt and it is not see, and always where I need it.
Date published: 2015-10-09
Rated 5 out of 5 by from excellent feel like it to nice job on it thanks u It was a gift excellent job on the feel thanks you
Date published: 2015-07-17
Rated 5 out of 5 by from Best everyday mnife on market. Purchased this knife in 2009 and literally goes with me everywhere. This is my "Go To " knife for every occasion from hunting to work.
Date published: 2015-07-17
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_20H258, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.