Skip Content

WV
SOG

Folding Knife,Partially Serrated Blade Edge 3" Blade Length,Locking Blade: Sliding Lock

  • Item # 20H238
  • My Part #
  • Mfr. Model # AE24-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Folding Knife,Serrated,Tanto,3In,Blk/Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Knife
  • Type Mini Aegis Black TiNi
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Tanto, Black
  • Blade Length 3"
  • Length Open 7-1/8"
  • Closed Length 7-1/8"
  • Blade Material AUS-8 Stainless Steel
  • Handle Material Glass-Reinforced Nylon
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Sheath No
  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products