ST
SOG

Flash™ II Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Sliding Lock

  • Item # 5FVY7
  • My Part #
  • Mfr. Model # TFSA98-CP
  • Catalog Page # 813
  • UNSPSC # 27111504
Flash™ II Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade:  Sliding Lock close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A sliding button on the glass-reinforced nylon handle easily triggers the powerful piston lock for quick access to the TiN half-serrated blade. Blade is cryogenic-treated to hold its edge. Reversible bayonet-mounted clip can be carried discreetly on the right or left pocket. An additional safety lock provides added security when the blade is closed.

View More

Technical Specs

  • Item Flash(TM) II Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Drop Point
  • Blade Length 3-1/2"
  • Length Open 8"
  • Closed Length 4-1/2"
  • Blade Material AUS-8 Stainless Steel w/Black TiNi Finish
  • Handle Material Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Flash™ II Knife,Partially Serrated Blade Edge 3-1/2 In Blade Length,Locking Blade: Sliding Lock is rated 4.9 out of 5 by 77.
Rated 5 out of 5 by from So good, I want to buy another! I had my Flash II for many years and it has served me very well. This knife is relentlessly durable. I have beat and abused this knife a lot, but it just won't break!A list of everything I've done to this knife:-Thrown it at a brick wall about 20 times-Dropped it off a roof onto concrete-Hit the blade repeatedly with a hammer-Clogged it up with sand-Left it in saltwater-Left it in a chlorinated pool-Disassembled itProbably more that I can't remember If you're looking for an affordable knife that will last you an eternity, this is it.
Date published: 2018-09-20
Rated 5 out of 5 by from Great knife Bought it about a month ago and love it it’s worked in now and performs as it should
Date published: 2018-03-19
Rated 5 out of 5 by from Great Producr This is my second SOG; the first being the MIni Trident. These are both great knives. Thanks!Rich
Date published: 2018-03-05
Rated 1 out of 5 by from Flash ii belt clip failure I bought this a month ago and the belt clip already got bent out and now it won’t stay on , even with trying to bend the clip back
Date published: 2018-02-13
Rated 5 out of 5 by from 2nd purchase This my 2nd knife......bought as gift fom my son. had it engraved. he loves it, pretty cool
Date published: 2018-01-30
Rated 5 out of 5 by from Stiff at first, then smooth as butter The Flash II is an amazing knife, especially for the price. When I first received it, it was really stiff to open and close but as time passed (break-in period over) it became super smooth. Sharp blade, decent grip, perfect size, and great clip makes for everything I could ever ask for in an EDC knife.
Date published: 2017-12-25
Rated 5 out of 5 by from It's a SOG. I bought this to replace my SOG AutoClip. Assited opening works great, and the safety is a great feature alot of assisted knives dont have. Wish i could have gotten another AutoClip, but this is a great edc knife too.
Date published: 2017-12-17
Rated 3 out of 5 by from Feels cheaper than most good knives Very light for the size, feels a little cheap because of it. Safety lock keeps getting switched back and forth. Belt/pant clip feels almost like plastic. Also, after about a month the clip started to bend and stay open; fell off my pants at one point and sprung open and the blade knicked my foot. Expensive for what it is, go with a different one than this, wouldn't recommend. Also why do I have to enter my email, location, gender and other useless info to post a review?
Date published: 2017-12-13
  • y_2019, m_3, d_25, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_77
  • loc_en_US, sid_5FVY7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.