Skip Content
C3
SOG

Flash™ II Knife,Partially Serrated Blade Edge 3-1/2" Blade Length,Locking Blade: Sliding Lock

  • Item # 5FVX2
  • My Part #
  • Mfr. Model # FSA98-CP
  • Catalog Page # N/A
  • UNSPSC # 27111504
Flash(TM) II Folding Knife,Satin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flash(TM) II Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Partially Serrated
  • Blade Type Drop Point
  • Blade Length 3-1/2"
  • Length Open 8"
  • Closed Length 4-1/2"
  • Blade Material AUS-8 Stainless Steel w/Satin Finish
  • Handle Material Glass-reinforced Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Sliding Lock
  • Belt Clip Yes
  • Features Propels Blade Out Once Operator Has Initiated the One-handed Opening Action
  • Includes Reversible Bayonet Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Flash II Knife,Partially Serrated Blade Edge 3-1/2 In Blade Length,Locking Blade: Sliding Lock is rated 4.7 out of 5 by 47.
Rated 5 out of 5 by from Everyday carry or 10 years I thought I'd lost my cherished Flash II I'd carried for 10 years. I immediately ordered another one. The next day, My old one turned up. I decided a second one would be good insurance. It fit's the pocket deep but accessible. I open it effortlessly and instinctively. Easy to keep sharp. If it's one knife, it's got to be Flash II.
Date published: 2017-08-11
Rated 4 out of 5 by from Awesome knife I love the fast piston that opens the knife very fast I love and life in general the glossy feeling of the the knife and how it's extremely beautiful in someway but I only personally have one problem with it is that I have had instances when opening The knife and getting a quick cut on my finger because I'm pushing down on the latch on it and then because it goes so fastbut that might just be my fault since I am an but careless but thank you for making this awesome knife
Date published: 2017-05-23
Rated 5 out of 5 by from My EDC This knife does everything I ask it to do. Debated the serrated edge and am glad I chose it as I 'saw' quite a few things. If I had a magic wand, I'd make it a wee smaller for easier carry. It's a big knife and isn't something I can carry in a pocket without printing. It goes in my daily carry bag where it waits patiently until needed.
Date published: 2017-04-03
Rated 5 out of 5 by from Very nice everyday carry knife I bought this knife to carry everyday and be able to open one handed without effort. Works great one knife that will do it all.
Date published: 2017-04-01
Rated 5 out of 5 by from Awesome I have had this knife for several years and I love it. Great size and feel. Very handy to have with you.
Date published: 2017-04-01
Rated 4 out of 5 by from My favorite for EDC, but could be improved I've carried my Flash II for years. It's easy to use with just my left hand and it's big enough to do any job, but two improvements are needed: 1) delete the safety switch. I've filled my with clay so it won't accidentally lock. 2) the pocket clip on the side is made of soft metal so it quickly bends out. I wish it were stiffer so I'd have a more secure knife.
Date published: 2017-03-31
Rated 5 out of 5 by from Fast an easy to use very sturdy and lightweight I used it everyday since I bought it for my deployment and every day when I'm at home it's the best knife I have I cut rope,hoses and any other things you want to cut. And it's lightweight so you can wear it always
Date published: 2017-03-31
Rated 5 out of 5 by from Best pocket knife I have ever owned! I have had this knife on me every day for the past 4 years and it still works, feels,and cuts like it is strait out of the box!
Date published: 2017-01-11
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_47
  • loc_en_US, sid_5FVX2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.