Skip Content

DV
SOG

Number of Tools: 16

  • Item # 5FVU1
  • My Part #
  • Mfr. Model # B63N-CP
  • Catalog Page # N/A
  • UNSPSC # 27112108
Number of Tools: 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The SOG® multi-tool has a butterfly-opening or larger center-opening for a wide variety of jobs. The EOD Powerlock® multi-tool features 16 tools with 16 functions.

View More

Technical Specs

  • Item Multi-Tool
  • Number of Tools 16
  • Features Pliers/Gripper, Hard Wire Cutter, Blasting Cap Crimper, Wood Saw, 1/2" Serrated Blade, 3-Sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, 1/4" Drive, Lock Tools, Awl, Bottle Openers, Scissors, Rules, V-Cutter, Lanyard Ring, Lock Blades, Bolt Grip Channel, Large Flat Screwdriver, Can Opener, Wire Crimper
  • Opening Action Flick Open
  • One-Hand Operation Yes
  • Number of Functions 16
  • Tool Access Internal
  • Locking Yes
  • Blade Type Half Serrated
  • Sheath Material Nylon
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products