Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SOG

Contractor 2x4 Knife, Straight Blade Edge 3" Blade Length, Locking Blade: Lockback

  • Item# 5FVU7
  • Mfr. Model# FF01-CP
  • Catalog Page# N/A
  • UNSPSC# 27111504
Contractor 2x4  Knife,Straight Blade Edge 3" Blade Length,Locking Blade:  Lockback close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Folding Knives

Technical Specs

  • Item Contractor 2x4(TM) Knife
  • Type Folding Blade
  • Number of Blades 1
  • Blade Edge Straight
  • Blade Type Sheepsfoot
  • Blade Length 3"
  • Length Open 7-1/2"
  • Closed Length 4-1/2"
  • Blade Material 8Cr13MoV Stainless Steel, Bead Blasted
  • Handle Material Zytel
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Features Bubble Level, Pencil Sharpener, Wire Stripper in Handle
  • Includes Pocket Clip, Pencil Sharpener, Level, Wire Stripper, Lucky Nail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms